Motion
835112
Facing Kit - For Use With TCC Series Clutches, Standard Coefficient Facing, Red Facing Edge Color Code, 1000 hp/hr Facing Life
Mi Item #00938609
MFR #835112
Price$185.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With TCC Series Clutches, Standard Coefficient Facing, Red Facing Edge Color Code, 1000 hp/hr Facing Life
Mi Item #00938609
MFR #835112

Mfr description
835112 FCG KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.84/each

Specifications

Dimensions

  • Clutch Peak Thermal Input Rate
    32.00 hp
  • Weight
    0.50 lbs

Details

  • Additional Details
    Standard coefficient facings offer the best combination of torque Output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Approximate Clutch Facing Life
    1000 hp/hr
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    16.06 in² per caliper (2 Facings)
  • Clutch Facing Type
    Standard Coefficient
  • For Use With Series
    TCC Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    TCC Std Clutch Facing Kit
  • UPC_NO
    662284159791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)