Motion
835113
Facing Kit - For Use With TCC Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code, 1500 hp/hr Facing Life
Mi Item #00938613
MFR #835113
Price$134.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With TCC Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code, 1500 hp/hr Facing Life
Mi Item #00938613
MFR #835113

Mfr description
835113 FCG KIT LCO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.51/each

Specifications

Dimensions

  • Clutch Peak Thermal Input Rate
    32.00 hp
  • Weight
    0.50 lbs

Details

  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more details on these services.
  • Approximate Clutch Facing Life
    1500 hp/hr
  • Clutch Facing Edge Color Code
    Green
  • Clutch Facing Effective Area
    16.06 in² per caliper (2 Facings)
  • Clutch Facing Type
    Low Coefficient
  • For Use With Series
    TCC Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    TCC LoCo Clutch Facing Kit
  • UPC_NO
    662284159807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)