Motion
835121
Caliper Assembly - For Use With TCC Series Clutches, Bare Cast Aluminum Finish
MI ITEM #00938626
MFR #835121
Price$1,163.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caliper Assembly - For Use With TCC Series Clutches, Bare Cast Aluminum Finish
MI ITEM #00938626
MFR #835121

Mfr description
835121 CALIPER ASSEMBLY
  • Caliper for TCC tension clutches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,163.52/each

Specifications

Dimensions

  • Port Size
    1/8 NPT or 5/32 Plastic Tubing
  • Weight
    2.50 lbs

Details

  • Additional Details
    Friction facings not included.
  • Finish
    Bare Cast Aluminum
  • For Use With Series
    TCC Series Clutches
  • Kits
    835111 (Facing Kit), 835112 (Facing Kit), 835113 (Facing Kit)
  • Manufacturer Product Page
  • Operating Range
    1-80 psi
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • Series
    TCC Caliper
  • UPC_NO
    662284159883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)