Motion
TCB07 ROTOR-HOUSING 1.125 LCO

NEXEN GROUP
TCB07 ROTOR-HOUSING 1.125 LCO

TCB-07 Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 1.1250 in Bore
MI ITEM #00938637
MFR #TCB07 ROTOR-HOUSING 1.125 LCO
List Price$1,791.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCB07 ROTOR-HOUSING 1.125 LCO

TCB-07 Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 1.1250 in Bore
MI ITEM #00938637
MFR #TCB07 ROTOR-HOUSING 1.125 LCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,791.74/each for your price

Overview

Mfr description
835129 TCB07 ROTOR HOUSING
  • Includes Housing, Disc, Hub, Calipers, and Facings

Specifications

  • Open Or Enclosed Design
    Open
  • Engagement/Release
    Air/Spring
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    1.1250 in
  • Max Rpm
    1800 rpm
  • Max Brake Continuous Thermal Diss
    1.60 hp
  • Finish
    Black Oxide Housing & Disc, Bare Cast Aluminum Calipers
  • Mounting Configuration
    Shaft Mounted
  • Brake Series
    TCB-07
  • Port Size
    1/8 NPT or 5/32 Plastic Tubing
  • Function
    Tensioning
  • Brake Facing Type
    Low Coefficient
  • Shaft Inertia
    32.98 lb/in²
  • Overall Length
    5.32 in
  • Overall Diameter
    9.25 in
  • Brake Facing Edge Color Code
    Green
  • Approximate Brake Facing Life
    2250 hp/hr
  • Brake Facing Effective Area
    8.0 in²
  • Brake Peak Thermal Input Rate
    16.00 hp per caliper
  • Max Dynamic Torque With All Calipers
    240 in
  • Max Pressure
    85 psi
  • Min Engagement Pressure
    1 psi
  • Engagement
    Air
  • Release
    Spring
  • Ratings
    CE, and RoHS
  • Facing Kit
    835128
  • Guards
    835182, 835186
  • Torque Arm
    835165
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Control Accessories
    944901 (3 Way Valve), 940021 (Control Panel Kit), 940011 (Control Kit), 940012 (Control Kit)
  • Additional Details
    TCB Light Duty Air Cooled Tension Control Brake, with up to 1.6 hp thermal capacity.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284179478
  • Weight
    15.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text