Motion
MT5514523
Jobber Length Drill Bit - 1385 Series, 17/64 in, High Speed Steel Material, 2-7/8 in Flute, 135 ° Point Angle, 4-1/8 in OAL
MI ITEM #00938671
MFR #MT5514523
Your Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1385 Series, 17/64 in, High Speed Steel Material, 2-7/8 in Flute, 135 ° Point Angle, 4-1/8 in OAL
MI ITEM #00938671
MFR #MT5514523

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.63/each(List $6.48)

Overview

Mfr description
14523 1385 HVY DUTY JL 17/64

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1385

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text