Motion
FML-2 DRUM
FML Series Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Anhydrous Calcium-Thickened Grease Composition, 2 NLGI Grade, 410 lb Size, Drum Container, White Color, Food Grade, Water Resistant, +10 to +200 °F
Mi Item #00938765
MFR #FML-2 DRUM
Price$6,211.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FML Series Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Anhydrous Calcium-Thickened Grease Composition, 2 NLGI Grade, 410 lb Size, Drum Container, White Color, Food Grade, Water Resistant, +10 to +200 °F
Mi Item #00938765
MFR #FML-2 DRUM

Mfr description
SUPER FML-2 410 LB DRUM
  • NSF H1 Registered
  • USP White Mineral-Oil Based Food Grade Grease
  • Exceptional anti-wear properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$6,211.50/each

Specifications

Dimensions

  • Container Size
    410 lb
  • NLGI Grade
    2
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    General purpose food processing applications where an H1, NLGI #2 is required
  • Base Type
    Anhydrous Calcium
  • Certification
    NSF H1
  • Color
    White
  • Composition
    USP Mineral Oil-Based, Anhydrous Calcium-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    141°C/285 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215414512
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    10 °F
  • NSF Rating
    H1
  • Oil Type
    USP White Mineral
  • Package Qty
    1
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    FML-2
  • Temperature Range
    +10 to +200 °F
  • Type
    General Purpose
  • UPC_NO
    089215414512
  • Viscosity
    144
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 10% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)