Motion
FML-2 11OZ SPRAY

LUBRIPLATE LUBRICANTS CO
FML-2 11OZ SPRAY

FML Series Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Anhydrous Calcium-Thickened Grease Composition, 2 NLGI Grade, 11 oz Size, Aerosol Container, White Color, Food Grade, Water Resistant, +10 to +200 °F
Mi Item #00938889
MFR #FML-2 11OZ SPRAY
Price$37.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FML-2 11OZ SPRAY

FML Series Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Anhydrous Calcium-Thickened Grease Composition, 2 NLGI Grade, 11 oz Size, Aerosol Container, White Color, Food Grade, Water Resistant, +10 to +200 °F
Mi Item #00938889
MFR #FML-2 11OZ SPRAY

Mfr description
L0145-063 GREASE FML-2 11OZ AER
  • NSF H1 Registered
  • USP White Mineral-Oil Based Food Grade Grease
  • Exceptional anti-wear properties
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$37.60/each

Specifications

Dimensions

  • Container Size
    11 oz
  • NLGI Grade
    2
  • Overall Height
    8 in
  • Overall Length
    10.75 in
  • Overall Width
    8.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    General purpose food processing applications where an H1, NLGI #2 is required
  • Base Type
    Anhydrous Calcium
  • Certification
    NSF H1
  • Color
    White
  • Composition
    USP Mineral Oil-Based, Anhydrous Calcium-Thickened Grease
  • Container Type
    Aerosol
  • Dropping Point
    141°C/285 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215214501
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    10 °F
  • NSF Rating
    H1
  • Oil Type
    USP White Mineral
  • Package Qty
    12
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    FML-2
  • Temperature Range
    +10 to +200 °F
  • Type
    General Purpose
  • UPC_NO
    089215214501
  • Viscosity
    144
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 10% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)