Motion
14600
Nitrile Oil Seal - Solid, 1.457 in Shaft Dia., 2.047 in OD, 0.328 in Overall Width, HMA11 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00939043
MFR #14600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.457 in Shaft Dia., 2.047 in OD, 0.328 in Overall Width, HMA11 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00939043
MFR #14600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14600 OIL SEAL
  • Rubber O.D.
  • Non-Spring-Loaded With Spring Groove
  • Single-Lip With Auxiliary Dirt/Dust Lip(S) ("Double-Lip" Or "Multi-Lip") Seal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.457 in
  • Outside Diameter
    2.047 in
  • Overall Width
    0.328 in
  • Design Type
    HMA11
  • Seal Type
    Double Lip without Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Sealing lip, auxiliary dust lip, axial dirt lip
  • Description Keyword
    HMA11 Design
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Manufacturer Upc Number
    085311014205
  • Max Shaft Surface Speed
    2000 fpm
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.
  • Weight
    0.04 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text