Overview
Mfr description
14603 1396 AIA NAS 907 TYPE A #38
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Overall Length
- Point Angle
- Coolant DeliveryExternal
- Series1396
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data