Motion
MT5514629
Jobber Length Drill Bit - 1396 Series, #17, High Speed Steel Material, 2-3/16 in Flute, 118 ° Point Angle, 3-3/8 in OAL
MI ITEM #00939309
MFR #MT5514629
Your Price$5.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1396 Series, #17, High Speed Steel Material, 2-3/16 in Flute, 118 ° Point Angle, 3-3/8 in OAL
MI ITEM #00939309
MFR #MT5514629

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.49/each(List $6.32)

Overview

Mfr description
14629 1396 AIA NAS 907 TYPE A #17

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1396

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text