1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW DEVCON
5 Minute Epoxy 9lb
Epoxy Resin - 9 lb Package, 1 hr Cure Time, Yellow color
MI ITEM #
00939316
MFR #
5 Minute Epoxy 9lb
Price
$1,063.86
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
ITW DEVCON 5 Minute Epoxy 9lb
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW DEVCON
5 Minute Epoxy 9lb
Epoxy Resin - 9 lb Package, 1 hr Cure Time, Yellow color
MI ITEM #
00939316
MFR #
5 Minute Epoxy 9lb
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$1,063.86
/each
Qty
Add to Cart
Specifications
Dimensions
Package Size
9 lb
Shear Strength
1900 psi
Details
Color
Yellow
Cure Time
1 hr
Mix Ratio
1:1
Operating Temperature Range
-40 to +200 °F
UPC_NO
078143146305
Overview
Mfr description
14630 9LB 5-MINUTE EPOXY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought