Motion
MT5514632
Jobber Length Drill Bit - 1396 Series, #14, High Speed Steel Material, 2-3/16 in Flute, 118 ° Point Angle, 3-3/8 in OAL
MI ITEM #00939342
MFR #MT5514632
Price$6.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1396 Series, #14, High Speed Steel Material, 2-3/16 in Flute, 118 ° Point Angle, 3-3/8 in OAL
MI ITEM #00939342
MFR #MT5514632

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.44/each

Specifications

Dimensions

  • Diameter
    0.1820 in, 4.62 mm, #14
  • Drill Bit Size  
    #14
  • Flute Length  
    2-3/16 in
  • Overall Length  
    3-3/8 in

Details

  • Bit Type
    NAS 907, Type A
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Split
  • Series
    1396
  • Shank Type
    Round
  • Web Thinning
    Split Point

Overview

Mfr description
14632 1396 AIA NAS 907 TYPE A #14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought