Motion
14634
Single Lip Oil Seal - Solid, 1.475 in Shaft Dia., 2.509 in OD, 0.350 in Overall Width, CRS-SPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00939354
MFR #14634
Your Price$12.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 1.475 in Shaft Dia., 2.509 in OD, 0.350 in Overall Width, CRS-SPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00939354
MFR #14634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.45/each(List $17.18)

Overview

Mfr description
14634 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.475 in
  • Outside Diameter
    2.509 in
  • Overall Width
    0.350 in
  • Design Type
    CRS-SPL
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311195430
  • Compatible V-Rings
    400380;400381;400384;400385
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text