Motion
MT2414687
Jobber Length Drill Bit - 1396 Series, 0.4531 in, High Speed Steel Material, 4-3/16 in Flute, 118 ° Point Angle, 5-5/8 in OAL
Mi Item #00939852
MFR #MT2414687
Price$17.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1396 Series, 0.4531 in, High Speed Steel Material, 4-3/16 in Flute, 118 ° Point Angle, 5-5/8 in OAL
Mi Item #00939852
MFR #MT2414687

Mfr description
14687 1396 NAS 907 TYPE A 29/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.03/each

Specifications

Dimensions

  • Diameter
    0.4531 in, 11.51 mm
  • Drill Bit Size  
    0.4531 in
  • Flute Length  
    4-3/16 in
  • Overall Length  
    5-5/8 in

Details

  • Bit Type
    Jobber Drill
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Split
  • Series
    1396
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)