Specifications
Dimensions
- Manufacturer Reducer Size4107
- Weight3.47 lbs
Details
- Product TypeSpeed Reducer Backstops
- Ratio Supported14:1, 5:1, 9:1
- UPC_NO782934013065
Overview
Mfr description
BS5107J/2107J-05/09/14 BACKSTOP MODEL A
- Backstops provide positive prevention of reverse rotation or backrun without backlash on conveyors, elevator head shafts and similar applications, designed as standard accessories, backstops can be furnished on horizontal drives
- DO NOT use backstops on vertical drives
- DO NOT use the backstop as a substitute for a brake
- These backstops are designed to prevent reverse rotation five times or less in eight hours, with one minute or more in the overrunning direction between backstopping load applications
- If backstopping operations are more frequent, or the time between operations is less than one minute, the backstop is classified as a working or indexing device and the application must be referred to the factory for engineering review
- Not available in 5:1 ratio in sizes 5307J and 5315J