Motion
BS5115J-05/09/14&5203J BACKSTOP MODEL A

FALK
BS5115J-05/09/14&5203J BACKSTOP MODEL A

Speed Reducer Backstop - Reducer Size: 4115
MI ITEM #00940142
MFR #BS5115J-05/09/14&5203J BACKSTOP MODEL A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BS5115J-05/09/14&5203J BACKSTOP MODEL A

Speed Reducer Backstop - Reducer Size: 4115
MI ITEM #00940142
MFR #BS5115J-05/09/14&5203J BACKSTOP MODEL A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BS5115J/2115J-05/09/14&5203J BACKSTOP MO
  • Backstops provide positive prevention of reverse rotation or backrun without backlash on conveyors, elevator head shafts and similar applications, designed as standard accessories, backstops can be furnished on horizontal drives
  • DO NOT use backstops on vertical drives
  • DO NOT use the backstop as a substitute for a brake
  • These backstops are designed to prevent reverse rotation five times or less in eight hours, with one minute or more in the overrunning direction between backstopping load applications
  • If backstopping operations are more frequent, or the time between operations is less than one minute, the backstop is classified as a working or indexing device and the application must be referred to the factory for engineering review
  • Not available in 5:1 ratio in sizes 5307J and 5315J

Specifications

  • Ratio Supported
    14:1, 5:1, 9:1
  • Manufacturer Reducer Size
    4115
  • UPC_NO
    782934013041
  • Weight
    4.12 lbs
  • Product Type
    Speed Reducer Backstops

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought