Motion
BS5215J05/09/14&5307J14/25 BACKSTOP MODE

FALK
BS5215J05/09/14&5307J14/25 BACKSTOP MODE

Speed Reducer Backstop - Reducer Size: 4307
Mi Item #00940157
MFR #BS5215J05/09/14&5307J14/25 BACKSTOP MODE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BS5215J05/09/14&5307J14/25 BACKSTOP MODE

Speed Reducer Backstop - Reducer Size: 4307
Mi Item #00940157
MFR #BS5215J05/09/14&5307J14/25 BACKSTOP MODE

Mfr description
BS5215J05/09/14&5307J14/25 BACKSTOP MODE
  • Backstops provide positive prevention of reverse rotation or backrun without backlash on conveyors, elevator head shafts and similar applications, designed as standard accessories, backstops can be furnished on horizontal drives
  • DO NOT use backstops on vertical drives
  • DO NOT use the backstop as a substitute for a brake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    4307
  • Weight
    7.18 lbs

Details

  • Product Type
    Speed Reducer Backstops
  • Ratio Supported
    14:1, 25:1, 5:1, 9:1
  • UPC_NO
    782934013126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)