Specifications
Dimensions
- Manufacturer Reducer Size4215
- Weight7.94 lbs
Details
- Product TypeSpeed Reducer Backstops
- Ratio Supported25:1
- UPC_NO782934013133
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)