Specifications
Dimensions
- Manufacturer Reducer Size4307
- Weight8.67 lbs
Details
- Product TypeSpeed Reducer Backstops
- Ratio Supported1, 5:1, 9
- UPC_NO782934013027
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)