Motion
14756
Double Lip Oil Seal - Solid, 1.496 in Shaft Dia., 2.362 in OD, 0.433 in Overall Width, HMSASPL Design, Silicone Rubber (MVQ) Lip Material
MI ITEM #00940225
MFR #14756
Price$34.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.496 in Shaft Dia., 2.362 in OD, 0.433 in Overall Width, HMSASPL Design, Silicone Rubber (MVQ) Lip Material
MI ITEM #00940225
MFR #14756

Mfr description
14756 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.55/each

Specifications

Dimensions

  • Outside Diameter
    2.362 in
  • Overall Width
    0.433 in
  • Shaft Diameter
    1.496 in
  • Weight
    0.12 lbs

Details

  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400400;400401;400405;400409
  • Construction Description
    Oil seal
  • Design Type
    HMSASPL
  • Installation Method
    Housing press fit
  • Lip Material
    Silicone Rubber (MVQ)
  • Lip Type
    Helix Bi-Directional
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311178006
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -90 to 320 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel ends, axles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)