Motion
14773
Double Lip Oil Seal - Solid, 1.496 in Shaft Dia., 1.937 in OD, 0.354 in Overall Width, HMSA1 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00940286
MFR #14773
Price$21.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.496 in Shaft Dia., 1.937 in OD, 0.354 in Overall Width, HMSA1 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00940286
MFR #14773

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.89/each

Specifications

Dimensions

  • Outside Diameter
    1.937 in
  • Overall Width
    0.354 in
  • Shaft Diameter
    1.496 in
  • Weight
    0.05 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400400;400401;400405;400409
  • Construction Description
    Oil seal
  • Design Type
    HMSA1
  • Installation Method
    Housing press fit
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311014601
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Engines

Overview

Mfr description
14773 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought