Motion
14787
Double Lip Oil Seal - Solid, 1.496 in Shaft Dia., 2.205 in OD, 0.354 in Overall Width, HMSASPL Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00940333
MFR #14787
List Price$46.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.496 in Shaft Dia., 2.205 in OD, 0.354 in Overall Width, HMSASPL Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00940333
MFR #14787

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.12/each for your price

Overview

Mfr description
14787 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.496 in
  • Outside Diameter
    2.205 in
  • Overall Width
    0.354 in
  • Design Type
    HMSASPL
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Helix Bi-Directional
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311192903
  • Compatible V-Rings
    400400;400401;400405;400409
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text