Motion
EMB 35LB PAIL
EMB Electric Motor Grease - General Purpose, Petroleum-Based, Lithium Polymer-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant
MI ITEM #00940689
MFR #EMB 35LB PAIL
Your Price$611.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EMB Electric Motor Grease - General Purpose, Petroleum-Based, Lithium Polymer-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant
MI ITEM #00940689
MFR #EMB 35LB PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$611.26/each(List $733.51)

Overview

Mfr description
EMB GREASE 35 LB PAIL
  • Extremely shear stable for extended regreasing intervals
  • Combination of anti-wear and polymer offer extra lubricity thereby reducing heat, frictional drag & power consumption
  • Excellent compatibility with seals, gaskets & plastics

Specifications

  • Application
    High speed bearings, electric motors
  • Type
    General Purpose
  • NLGI Grade
    2
  • Container Size
    35 lb
  • Container Type
    Pail
  • Base Type
    Lithium
  • Composition
    Petroleum-Based, Lithium Polymer-Thickened Grease
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    ISO
  • Dropping Point
    199°C/390 °F
  • Color
    White
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • Series
    EMB
  • Package Qty
    1
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Overall Height
    15 in
  • Shelf Life
    6 yr
  • Oil Type
    Mineral
  • Viscosity
    100
  • Manufacturer Upc Number
    089215514809
  • UPC_NO
    089215514809
  • Weight
    38.00 lbs
  • Water Washout
    Less Than 5.8% loss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text