Motion
EMB CTG
EMB Bearing Grease - General Purpose, Petroleum-Based, Lithium Polymer-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, White Color, Not Food Grade, Water Resistant
Mi Item #00941015
MFR #EMB CTG
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EMB Bearing Grease - General Purpose, Petroleum-Based, Lithium Polymer-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, White Color, Not Food Grade, Water Resistant
Mi Item #00941015
MFR #EMB CTG

Mfr description
L0148-098 GREASE EMB 14OZ CTG
  • Extremely shear stable for extended regreasing intervals
  • Combination of anti-wear and polymer offer extra lubricity thereby reducing heat, frictional drag & power consumption
  • Excellent compatibility with seals, gaskets & plastics
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.88/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    2
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    High speed bearings, electric motors
  • Base Type
    Lithium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Lithium Polymer-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    199°C/390 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215314805
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • Oil Type
    Mineral
  • Package Qty
    40
  • Series
    EMB
  • Type
    General Purpose
  • UPC_NO
    089215314805
  • Viscosity
    100
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5.8% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)