Overview
Mfr description
14882 1398 #58 135 DEG SM DRILL
Specifications
- Drill Bit Size#58
- Flute Length1/2 in
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Point Angle135 °
- Overall Length1-3/8 in
- Coolant DeliveryExternal
- Series1398
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data