Motion
MT1414883
Screw Machine Length Drill Bit - #57, High Speed Steel Material, 1/2 in Flute, 135 ° Point Angle, 1-3/8 in Overall Length
MI ITEM #00941092
MFR #MT1414883
List Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #57, High Speed Steel Material, 1/2 in Flute, 135 ° Point Angle, 1-3/8 in Overall Length
MI ITEM #00941092
MFR #MT1414883

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.08/each for your price

Overview

Mfr description
14883 1398 #57 135 DEG SM DRILL

Specifications

  • Drill Bit Size
    #57
  • Flute Length
    1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    135 °
  • Overall Length
    1-3/8 in
  • Coolant Delivery
    External
  • Series
    1398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text