Motion
MT1414917
Screw Machine Length Drill Bit - #30, High Speed Steel Material, 15/16 in Flute, 135 ° Point Angle, 1-15/16 in Overall Length
MI ITEM #00941339
MFR #MT1414917
Your Price$3.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #30, High Speed Steel Material, 15/16 in Flute, 135 ° Point Angle, 1-15/16 in Overall Length
MI ITEM #00941339
MFR #MT1414917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.01/each(List $3.46)

Overview

Mfr description
14917 1398 #30 135 S/P SM DRILL

Specifications

  • Drill Bit Size
    #30
  • Flute Length
    15/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    135 °
  • Point Type
    Split
  • Overall Length
    1-15/16 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought