Overview
Mfr description
14924 1398 #24 135 S/P SM DRILL
Specifications
- Drill Bit Size#24
- Flute Length1 in
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Point Angle135 °
- Overall Length2-1/16 in
- Coolant DeliveryExternal
- Series1398
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data