Motion
MT1414945
Screw Machine Length Drill Bit - 13/64 in, High Speed Steel Material, 1-3/16 in Flute, 135 ° Point Angle, 2-1/4 in Overall Length
MI ITEM #00941472
MFR #MT1414945
Your Price$3.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 13/64 in, High Speed Steel Material, 1-3/16 in Flute, 135 ° Point Angle, 2-1/4 in Overall Length
MI ITEM #00941472
MFR #MT1414945

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.53/each(List $4.06)

Overview

Mfr description
14945 1398 13/64"135 S/P SM DRILL

Specifications

  • Drill Bit Size
    13/64 in
  • Flute Length
    1-3/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    135 °
  • Point Type
    Split
  • Overall Length
    2-1/4 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text