Motion
MT1414950
Screw Machine Length Drill Bit - 7/32 in, High Speed Steel Material, 1-1/4 in Flute, 135 ° Point Angle, 2-3/8 in Overall Length
MI ITEM #00941499
MFR #MT1414950
Your Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 7/32 in, High Speed Steel Material, 1-1/4 in Flute, 135 ° Point Angle, 2-3/8 in Overall Length
MI ITEM #00941499
MFR #MT1414950

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.64/each(List $4.19)

Overview

Mfr description
14950 1398 7/32" 135 S/P SM DRILL

Specifications

  • Drill Bit Size
    7/32 in
  • Flute Length
    1-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    135 °
  • Point Type
    Split
  • Overall Length
    2-3/8 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text