Motion
X-357 11OZ SPRAY

LUBRIPLATE LUBRICANTS CO
X-357 11OZ SPRAY

X-357 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 12 oz Size, Aerosol Container, Black Color, Not Food Grade, Water Resistant
Mi Item #00941562
MFR #X-357 11OZ SPRAY
Price$42.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
X-357 11OZ SPRAY

X-357 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 12 oz Size, Aerosol Container, Black Color, Not Food Grade, Water Resistant
Mi Item #00941562
MFR #X-357 11OZ SPRAY

Mfr description
L0149-063 GREASE X-357 11OZ AER
  • Fortified with extreme pressure additives, water resistant lubricant
  • Provides a lubrication film and still appears dry
  • Can withstand high and low temperatures
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$42.36/each

Specifications

Dimensions

  • Container Size
    12 oz
  • NLGI Grade
    1
  • Overall Height
    8 in
  • Overall Length
    10.75 in
  • Overall Width
    8.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    Sliding axles, open gearing, fifth wheels, latches, hooks, sliding doors
  • Base Type
    Lithium
  • Certification
    ISO
  • Color
    Black
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Aerosol
  • Dropping Point
    182°C/360 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215214907
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    X-357
  • Type
    Extreme Pressure
  • UPC_NO
    089215214907
  • Viscosity
    18
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)