Motion
MT1414964
Screw Machine Length Drill Bit - H, High Speed Steel Material, 1-1/2 in Flute, 135 ° Point Angle, 2-11/16 in Overall Length
MI ITEM #00941569
MFR #MT1414964
Your Price$7.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - H, High Speed Steel Material, 1-1/2 in Flute, 135 ° Point Angle, 2-11/16 in Overall Length
MI ITEM #00941569
MFR #MT1414964

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.66/each(List $8.81)

Overview

Mfr description
14964 1398 "H" 135 S/P SM DRILL

Specifications

  • Coolant Delivery
    External
  • Drill Bit Size
    H
  • Finish Coating
    Black Oxide
  • Flute Length
    1-1/2 in
  • Material
    High Speed Steel
  • Overall Length
    2-11/16 in
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1398
  • Shank Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought