Motion
MT1414967
Screw Machine Length Drill Bit - K, High Speed Steel Material, 1-1/2 in Flute, 135 ° Point Angle, 2-11/16 in Overall Length
Mi Item #00941582
MFR #MT1414967
Price$8.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - K, High Speed Steel Material, 1-1/2 in Flute, 135 ° Point Angle, 2-11/16 in Overall Length
Mi Item #00941582
MFR #MT1414967

Mfr description
14967 1398 "K" 135 S/P SM DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.56/each

Specifications

Dimensions

  • Diameter
    0.2810 in, 7.14 mm
  • Drill Bit Size
    K
  • Flute Length
    1-1/2 in
  • Overall Length
    2-11/16 in

Details

  • Bit Type
    NAS 907, Type C
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1398
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)