Motion
MT1414983
Screw Machine Length Drill Bit - U, High Speed Steel Material, 1-13/16 in Flute, 135 ° Point Angle, 3-1/8 in Overall Length
Mi Item #00941664
MFR #MT1414983
Price$16.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - U, High Speed Steel Material, 1-13/16 in Flute, 135 ° Point Angle, 3-1/8 in Overall Length
Mi Item #00941664
MFR #MT1414983

Mfr description
14983 1398 "U" 135 S/P SM DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.43/each

Specifications

Dimensions

  • Drill Bit Size
    U
  • Flute Length
    1-13/16 in
  • Overall Length
    3-1/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1398
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)