Motion
MT1414994
Screw Machine Length Drill Bit - 29/64 in, High Speed Steel Material, 2-1/8 in Flute, 135 ° Point Angle, 3-9/16 in Overall Length
MI ITEM #00941734
MFR #MT1414994
Your Price$12.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 29/64 in, High Speed Steel Material, 2-1/8 in Flute, 135 ° Point Angle, 3-9/16 in Overall Length
MI ITEM #00941734
MFR #MT1414994

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.38/each(List $14.24)

Overview

Mfr description
14994 1398 29/64"135 S/P SM DRILL

Specifications

  • Drill Bit Size
    29/64 in
  • Flute Length
    2-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    135 °
  • Point Type
    Split
  • Overall Length
    3-9/16 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought