Motion
MT1414996
Screw Machine Length Drill Bit - 31/64 in, High Speed Steel Material, 2-3/16 in Flute, 135 ° Point Angle, 3-11/16 in Overall Length
MI ITEM #00941744
MFR #MT1414996
Your Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 31/64 in, High Speed Steel Material, 2-3/16 in Flute, 135 ° Point Angle, 3-11/16 in Overall Length
MI ITEM #00941744
MFR #MT1414996

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.33/each(List $15.33)

Overview

Mfr description
14996 1398 31/64"135 S/P SM DRILL

Specifications

  • Drill Bit Size
    31/64 in
  • Flute Length
    2-3/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    135 °
  • Point Type
    Split
  • Overall Length
    3-11/16 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought