Motion
MT1414997
Screw Machine Length Drill Bit - 1/2 in, High Speed Steel Material, 2-1/4 in Flute, 135 ° Point Angle, 3-3/4 in Overall Length
MI ITEM #00941750
MFR #MT1414997
Your Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1/2 in, High Speed Steel Material, 2-1/4 in Flute, 135 ° Point Angle, 3-3/4 in Overall Length
MI ITEM #00941750
MFR #MT1414997

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.10/each(List $15.06)

Overview

Mfr description
14997 1398 1/2" 135 S/P SM DRILL

Specifications

  • Drill Bit Size
    1/2 in
  • Flute Length
    2-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    135 °
  • Point Type
    Split
  • Overall Length
    3-3/4 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought