Motion
TE5107-5203J TROUGH END 6 X 1.500

FALK
TE5107-5203J TROUGH END 6 X 1.500

10286795 / TE5107-5203J TROUGH END 6 X 1.500
Mi Item #00941771
MFR #TE5107-5203J TROUGH END 6 X 1.500
Price$345.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TE5107-5203J TROUGH END 6 X 1.500

10286795 / TE5107-5203J TROUGH END 6 X 1.500
Mi Item #00941771
MFR #TE5107-5203J TROUGH END 6 X 1.500

Mfr description
TE5107-5203J TROUGH END 6 X 1.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.98/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/8 in
  • Compatible Bore Diameter
    2-1/4 in
  • Compatible Shaft Diameter
    1-1/2 in
  • Overall Length
    10 in
  • Overall Width
    1.8 in
  • Screw Diameter
    #6
  • Weight
    14.70 lbs

Details

  • Part Type
    Trough End
  • UPC_NO
    782934128820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)