Motion
VG-621-12-12

SYSTEM PLAST
VG-621-12-12

Flat Top Conveyor Chain Accessory - Cross Block, 4 in Overall Length, Black, 1.4100 in Width, Polymide Body, Polymide Knob with Brass Inserts, Stainless Steel Hardware Material
Mi Item #00941778
MFR #VG-621-12-12
Price$43.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-621-12-12

Flat Top Conveyor Chain Accessory - Cross Block, 4 in Overall Length, Black, 1.4100 in Width, Polymide Body, Polymide Knob with Brass Inserts, Stainless Steel Hardware Material
Mi Item #00941778
MFR #VG-621-12-12

Mfr description
VG-621-12-12 CROSS BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.51/each

Specifications

Dimensions

  • Length
    5.8, 4 in
  • Overall Height
    2 in
  • Rod Diameter
    1/2 in x 1/2 in
  • Weight
    0.40 lbs, 0.35
  • Width
    2, 1.4100 in

Details

  • Accessory Type
    Cross Block
  • CAD Drawing
  • Color
    Black
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288969631
  • Material
    Polymide Body, Polymide Knob with Brass Inserts, Stainless Steel Hardware
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)