Motion
MT5715001
Reduced Shank Drill Bit - 25/64 in, High Speed Steel Material, Black Oxide Finish, 5-1/8 in OAL
MI ITEM #00941789
MFR #MT5715001
List Price$24.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 25/64 in, High Speed Steel Material, Black Oxide Finish, 5-1/8 in OAL
MI ITEM #00941789
MFR #MT5715001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.93/each for your price

Overview

Mfr description
15001 1422 25/64 X 3/8 SHK DRILL

Specifications

  • Drill Bit Size
    25/64 in
  • Flute Length
    3-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    5-1/8 in
  • Coolant Delivery
    External
  • Series
    1422

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought