Motion
TE5107-5203J TROUGH END 9 X 1.500

FALK
TE5107-5203J TROUGH END 9 X 1.500

10286796 / TE5107-5203J TROUGH END 9 X 1.500
Mi Item #00941800
MFR #TE5107-5203J TROUGH END 9 X 1.500
Price$449.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TE5107-5203J TROUGH END 9 X 1.500

10286796 / TE5107-5203J TROUGH END 9 X 1.500
Mi Item #00941800
MFR #TE5107-5203J TROUGH END 9 X 1.500

Mfr description
TE5107-5203J TROUGH END 9 X 1.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.60/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/8 in
  • Compatible Bore Diameter
    2-1/4 in
  • Compatible Shaft Diameter
    1-1/2 in
  • Overall Length
    13.7 in
  • Overall Width
    2.6 in
  • Screw Diameter
    #9
  • Weight
    32.40 lbs

Details

  • Part Type
    Trough End
  • UPC_NO
    782934128837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)