Motion
MT5715003
Reduced Shank Drill Bit - 27/64 in, High Speed Steel Material, Black Oxide Finish, 5-3/8 in OAL
MI ITEM #00941820
MFR #MT5715003
Your Price$23.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 27/64 in, High Speed Steel Material, Black Oxide Finish, 5-3/8 in OAL
MI ITEM #00941820
MFR #MT5715003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.06/each(List $26.53)

Overview

Mfr description
15003 1422 27/64 X 3/8 SHK DRILL

Specifications

  • Drill Bit Size
    27/64 in
  • Flute Length
    3-15/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    5-3/8 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Point Type
    Standard
  • Series
    1422

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text