Motion
EV20A2V
Pneumatic Quick Exhaust Valve - 1.57 (Inlet) Cv, 2.33 (Exhaust) Cv Flow Coefficient, 0.3750 NPT Port, 125 psi Max
Mi Item #00941846
MFR #EV20A2V
Price$49.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Quick Exhaust Valve - 1.57 (Inlet) Cv, 2.33 (Exhaust) Cv Flow Coefficient, 0.3750 NPT Port, 125 psi Max
Mi Item #00941846
MFR #EV20A2V

Mfr description
EV20A2V VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.86/each

Specifications

Dimensions

  • Exhaust Port Size
    0.3750 NPT
  • Overall Height
    2-1/8 in
  • Overall Length
    2-1/32 in
  • Port Size
    3/8 NPT

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    1.57 (Inlet) Cv, 2.33 (Exhaust) Cv
  • Manufacturer Product Page
  • Maximum Operating Pressure
    125 psi
  • Minimum Operating Pressure
    20 psi
  • Operating Pressure Range
    20 to 125 psi
  • Operating Temperature Range
    0 to 400 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Fluoroelastomer
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)