Motion
TE5107-5215J TROUGH END 12 X 2.000

FALK
TE5107-5215J TROUGH END 12 X 2.000

10286798 / TE5107-5215J TROUGH END 12 X 2.000
MI ITEM #00941859
MFR #TE5107-5215J TROUGH END 12 X 2.000
List Price$581.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TE5107-5215J TROUGH END 12 X 2.000

10286798 / TE5107-5215J TROUGH END 12 X 2.000
MI ITEM #00941859
MFR #TE5107-5215J TROUGH END 12 X 2.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$581.51/each for your price

Overview

Mfr description
TE5107-5215J TROUGH END 12 X 2.000

Specifications

  • Part Type
    Trough End
  • Overall Length
    17.3 in
  • Screw Diameter
    #12
  • Overall Width
    2.8 in
  • Compatible Shaft Diameter
    2 in
  • Compatible Bore Diameter
    2-1/4 in
  • Bolt Hole Diameter
    1/2 in
  • Weight
    55.80 lbs
  • UPC_NO
    782934128851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought