Motion
MT1715006
Reduced Shank Drill Bit - 15/32 in, High Speed Steel Material, Black Oxide Finish, 5-3/4 in OAL
MI ITEM #00941866
MFR #MT1715006
List Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 15/32 in, High Speed Steel Material, Black Oxide Finish, 5-3/4 in OAL
MI ITEM #00941866
MFR #MT1715006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.27/each for your price

Overview

Mfr description
15006 1422 15/32 X 3/8 SHK DR

Specifications

  • Drill Bit Size
    15/32 in
  • Flute Length
    4-5/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    5-3/4 in
  • Coolant Delivery
    External
  • Series
    1422

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought