Motion
TE5107-5315J TROUGH END 12 X 2.438

FALK
TE5107-5315J TROUGH END 12 X 2.438

10286804 / TE5107-5315J TROUGH END 12 X 2.438
MI ITEM #00941889
MFR #TE5107-5315J TROUGH END 12 X 2.438
List Price$581.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TE5107-5315J TROUGH END 12 X 2.438

10286804 / TE5107-5315J TROUGH END 12 X 2.438
MI ITEM #00941889
MFR #TE5107-5315J TROUGH END 12 X 2.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$581.51/each for your price

Overview

Mfr description
TE5107-5315J TROUGH END 12 X 2.438

Specifications

  • Part Type
    Trough End
  • Overall Length
    17.3 in
  • Screw Diameter
    #12
  • Overall Width
    2.8 in
  • Compatible Shaft Diameter
    2.438 in
  • Compatible Bore Diameter
    2.56 in
  • Bolt Hole Diameter
    1/2 in
  • Weight
    55.80 lbs
  • UPC_NO
    782934128912

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought