Motion
TE5107-5315J TROUGH END 12 X 3.000

FALK
TE5107-5315J TROUGH END 12 X 3.000

10286805 / TE5107-5315J TROUGH END 12 X 3.000
Mi Item #00941921
MFR #TE5107-5315J TROUGH END 12 X 3.000
Price$598.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TE5107-5315J TROUGH END 12 X 3.000

10286805 / TE5107-5315J TROUGH END 12 X 3.000
Mi Item #00941921
MFR #TE5107-5315J TROUGH END 12 X 3.000

Mfr description
TE5107-5315J TROUGH END 12 X 3.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.96/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1/2 in
  • Compatible Bore Diameter
    3.12 in
  • Compatible Shaft Diameter
    3 in
  • Overall Length
    17.3 in
  • Overall Width
    2.8 in
  • Screw Diameter
    #12
  • Weight
    55.80 lbs

Details

  • Part Type
    Trough End
  • UPC_NO
    782934128929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)