Motion
MT6515011
MT6515011
Mi Item #00941940
MFR #MT6515011
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6515011
Mi Item #00941940
MFR #MT6515011

Mfr description
15011 1400 DBL END DRILL 1/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.38/each

Specifications

Dimensions

  • Drill Bit Size
    1/8 in
  • Flute Length
    4-1/2 in
  • Overall Length
    6 in
  • Weight
    0.10 lbs

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Series
    1400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)