Motion
TE5107-5315J TROUGH END 14 X 2.438

FALK
TE5107-5315J TROUGH END 14 X 2.438

10286806 / TE5107-5315J TROUGH END 14 X 2.438
Mi Item #00941949
MFR #TE5107-5315J TROUGH END 14 X 2.438
Price$757.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TE5107-5315J TROUGH END 14 X 2.438

10286806 / TE5107-5315J TROUGH END 14 X 2.438
Mi Item #00941949
MFR #TE5107-5315J TROUGH END 14 X 2.438

Mfr description
TE5107-5315J TROUGH END 14 X 2.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$757.48/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1/2 in
  • Compatible Bore Diameter
    2.56 in
  • Compatible Shaft Diameter
    2.438 in
  • Overall Length
    19.3 in
  • Overall Width
    2.9 in
  • Screw Diameter
    #14
  • Weight
    70.20 lbs

Details

  • Part Type
    Trough End
  • UPC_NO
    782934128936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)