Overview
Mfr description
15012 1400 DBL END DRILL 9/64"
Specifications
- Drill Bit Size9/64 in
- Flute Length3-3/4 in
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Point Angle135 °
- Overall Length5-1/8 in
- Coolant DeliveryExternal
- Series1400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data